Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-140-12
Zoro # G8159636
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # TM-140-12
- Zoro # G8159636
- UPC # 728709184097
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Thread Size | 24-56 |
Cutter Dia. | 0.1400 in |
Length of Cut | 0.038 in |
Cutting Dia. (In.) | .140" |
Insert Size | 3/4" |
Cutting Dia. | 0.140" |
Neck Dia. | 0.0750 in |
Length of Cut (In.) | 2.045" |
Neck Dia. (In.) | 1/2" |
Neck Length | 3/4 in |
Shank Length | 1 1/4 in |
Cutter Dia. - Machining | 0.1400" |
Flat Width | 0.001" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1400 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY 17.85" Crimper and Connector Kit 16 to 4 AWG (Y1MRTCKIT)
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- OK INDUSTRIES Extraction Tool, PLCC, 4 In, 20 to 128 Pins (EX-6)
- MICRO 100 Thread Mill Multi Point (TM-180-8X)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- MICRO 100 Thread Mill Multi Point (TM-375)
- MICRO 100 Thread Mill Helical Flute (TM-250-28)
- MICRO 100 Thread Mill Helical Flute (TM-27NPT)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" (70084-C3)
- Micro 100 Carbide Thread Mills