Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-120-6
Zoro # G8440582
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-120-6
- Zoro # G8440582
- UPC # 728709184035
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Thread Size | 32-56 |
Cutter Dia. | 0.1200 in |
Length of Cut | 0.030 in |
Neck Dia. | 0.0700 in |
Neck Dia. (In.) | 1/2" |
Cutting Dia. | 0.120" |
Insert Size | 3/8" |
Length of Cut (In.) | 2.032" |
Cutting Dia. (In.) | .120" |
Neck Length | 3/*8 in |
Shank Length | 1 5/8 in |
Cutter Dia. - Machining | 0.1200" |
Flat Width | 0.001" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Synthetic Air Tool Lubricant, SAE Grade 10W, ISO 32 (AIRGUARD 32-001)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- SUNEX 1/2" Dr. 1-3/8" Jumbo Crowfoot Wrench (97760A)
- J.W. WINCO J.W. Winco Zinc Die Cast Adjustable Lever w/ Steel Components - 3/8-16 x 1.77 Stud (6T45A02K)
- MICRO 100 Thread Mill Multi Point (TM-001X)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- MICRO 100 Thread Mill Multi Point (TM-100-10)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN (TM335-18NPT-A)
- Micro 100 Carbide Thread Mills