Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-100-6X
Zoro # G8094326
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining AlTiN
- Overall Length 1-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-100-6X
- Zoro # G8094326
- UPC # 728709183922
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Thread Size | 32-64 |
Cutter Dia. | 0.1000 in |
Length of Cut | 0.029 in |
Length of Cut (In.) | 1.532" |
Cutting Dia. | 0.100" |
Cutting Dia. (In.) | .100" |
Insert Size | 3/8" |
Neck Dia. (In.) | 1/2" |
Neck Dia. | 0.0500 in |
Neck Length | 3/*8 in |
Shank Length | 1 1/8 in |
Cutter Dia. - Machining | 0.1000" |
Description
Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.1000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/8" 12 Point Long Pattern Combination Wrench (81734)
- GEARWRENCH Replacement 9 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (448DD)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 10-24 Nc (96104)
- FOWLER XtraValue DigiLevel (544224440)
- MICRO 100 Thread Mill Multi Point (TM-100-10)
- MICRO 100 Thread Mill Multi Point (TM-750)
- MICRO 100 Thread Mill Helical Flute (TM-27NPT)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- MICRO 100 Thread Mill Helical Flute (TMM-060100X)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 3.000 mm, Material - Machining: Carbide (890326)
- Micro 100 Carbide Thread Mills