Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-080-4
Zoro # G8474523
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 1-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-080-4
- Zoro # G8474523
- UPC # 728709183854
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Thread Size | 40-64 |
Cutter Dia. | 0.0800 in |
Length of Cut | 0.026 in |
Cutting Dia. (In.) | .080" |
Insert Size | 1/4" |
Neck Dia. (In.) | 1/4" |
Neck Dia. | 0.0350 in |
Cutting Dia. | 0.080" |
Length of Cut (In.) | 1.526" |
Neck Length | 1/4 in |
Shank Length | 1 1/4 in |
Cutter Dia. - Machining | 0.0800" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- 3M Stripe Off Wheel, 4 In Diax5/8 Tx3/8-16 (07498)
- HUOT CNC Tool Cart Tree, CAPTO C4 (55984)
- ZORO SELECT Vibration Isolator, 40 Lb Max, M6 x 1 (2NNZ8)
- MICRO 100 Thread Mill Helical Flute (TMM-050080X)
- MICRO 100 Thread Mill Helical Flute (TM-27NPT)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- MICRO 100 Thread Mill Multi Point (TM-750)
- MICRO 100 Thread Mill Helical Flute (TM-250-28)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- Micro 100 Threading & Turning Tools