Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-060-6
Zoro # G8196167
original price:
$62.55
5% off
new price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 1-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-060-6
- Zoro # G8196167
- UPC # 728709183830
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Thread Size | 56-80 |
Cutter Dia. | 0.0600 in |
Length of Cut | 0.017 in |
Length of Cut (In.) | 1.517" |
Cutting Dia. | 0.060" |
Neck Dia. (In.) | 3/8" |
Neck Dia. | 0.0300 in |
Cutting Dia. (In.) | .060" |
Insert Size | 3/8" |
Neck Length | 3/*8 in |
Shank Length | 1 1/8 in |
Cutter Dia. - Machining | 0.0600" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0600 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Stiff Pro Project Brass Scraper, 1-1/4" W (06081)
- BON TOOL Bon 84-564 Sledge Hammer, 12 Lb, 34" Fiberglass Handle (84-564)
- CHARTPAK Masterbow Compass, 10", Ss (401N)
- BON TOOL Bon 78-197 Comfort Knee Pads (78-197)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Helical Flute (TMM-060100X)
- MICRO 100 Thread Mill Helical Flute (TM-437-14X)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- Micro 100 Threading & Turning Tools