Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-001
Zoro # G4362775
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Brazed
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 3.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-001
- Zoro # G4362775
- UPC # 728709183779
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.20 in |
Shank Dia. | 1/2 in |
Thread Size | 5-12 |
Cutter Dia. | 1 in |
Length of Cut | 3/16 in |
Shank Length | 3 in |
Cutting Dia. | 1.000" |
Length of Cut (In.) | 3.187" |
Cutting Dia. (In.) | 1" |
Cutter Dia. - Machining | 1" |
Flat Width | 0.005" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431100)
- URREA Punch, 90° 5/8" Center (41-5/8)
- BIG HORN 18" Digital Level with Bubble & Memory Function - LCD Screen with backlight - IP54 (14221)
- MILWAUKEE TOOL 3/8 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1661)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- MICRO 100 Thread Mill Multi Point (TM-180-8X)
- MICRO 100 Thread Mill Multi Point (TM-100-10X)
- MICRO 100 Thread Mill Helical Flute (TM-14NPTF)
- MICRO 100 Thread Mill Helical Flute (TM-250-20)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1380", Number of Flutes: 3 (896434-C6)
- Micro 100 Carbide Thread Mills