Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TMM-200250X
Zoro # G7814563
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining AlTiN
- Overall Length 100.0 mm
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TMM-200250X
- Zoro # G7814563
- UPC # 728709185209
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 100.0 mm |
Shank Dia. | 12.000 mm |
Thread Size | M20x2.5 |
Cutter Dia. | 11.94 mm |
Length of Cut | 32.00 mm |
Cutting Dia. (In.) | 11.94mm |
Length of Cut (In.) | 100mm |
Cutting Dia. | 11.94mm |
Insert Size | 32mm |
Shank Length | 68.00 mm |
Cutter Dia. - Machining | 11.94mm |
Description
Helical, Thread Mill, Metric, Carbide, AlTiN, 11.94 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34277)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (MB25B)
- IRWIN WELDTEC SHIP AUGER 3/4"" (3043009)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218BASD)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- MICRO 100 Thread Mill Helical Flute (TM-437-14X)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- MICRO 100 Thread Mill Helical Flute (TMM-060100X)
- MICRO 100 Thread Mill Helical Flute (TM-14NPTF)
- MICRO 100 Thread Mill Helical Flute (TMM-050080X)
- MICRO 100 Thread Mill Helical Flute (TM-27NPT)
- Micro 100 Threading & Turning Tools