Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TMM-060100X
Zoro # G8055153
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining AlTiN
- Overall Length 57.0 mm
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TMM-060100X
- Zoro # G8055153
- UPC # 728709185063
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Thread Size | M6x1 |
Cutter Dia. | 4.30 mm |
Length of Cut | 12.00 mm |
Length of Cut (In.) | 57mm |
Cutting Dia. | 4.300mm |
Cutting Dia. (In.) | 4.300mm |
Insert Size | 12mm |
Shank Length | 45.00 mm |
Cutter Dia. - Machining | 6.00mm |
Description
Helical, Thread Mill, Metric, Carbide, AlTiN, 4.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Cut w/Cushioned Grip, SS, PP, 2.2 lb (48-22-4016)
- KO-KEN Nut Twister 21mm 42mm 1/2 Sq. Drive (4127-21)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- DRILL AMERICA 1/16-1/4" Ratcheting T-Handle Tap Wrench (DWTD338R)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- MICRO 100 Thread Mill Multi Point (TM-180-8X)
- MICRO 100 Thread Mill Multi Point (TM-375)
- MICRO 100 Thread Mill Multi Point (TM-750X)
- MICRO 100 Thread Mill Helical Flute (TM-250-28)
- MICRO 100 Thread Mill Helical Flute (TM-14NPTF)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Shank Dia.: 3/8" (942931-C3)
- Micro 100 Carbide Thread Mills