Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-750-10X
Zoro # G8460374
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining AlTiN
- Thread Type Inch
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-750-10X
- Zoro # G8460374
- UPC # 728709184912
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Thread Size | 3/4"-10 |
Cutter Dia. | 0.4950 in |
Length of Cut | 1-1/4 in |
Cutting Dia. | 0.495" |
Insert Size | 1-1/4" |
Length of Cut (In.) | 4" |
Cutting Dia. (In.) | .495" |
Shank Length | 2-3/4 in |
Cutter Dia. - Machining | 0.4950" |
Description
Helical, Thread Mill, UN, Carbide, AlTiN, 0.4950 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YU66)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04-1/2)
- DEWALT 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control (DWD220)
- DRILL AMERICA 37/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP37/64)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- MICRO 100 Thread Mill Multi Point (TM-750X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- MICRO 100 Thread Mill Helical Flute (TM-375-24X)
- MICRO 100 Thread Mill Multi Point (TM-060-6)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- Micro 100 Threading & Turning Tools