Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-562-18X
Zoro # G7943135
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining AlTiN
- Thread Type Inch
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-562-18X
- Zoro # G7943135
- UPC # 728709184769
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Thread Size | 9/16"-18 |
Cutter Dia. | 0.3700 in |
Length of Cut | 7/8 in |
Cutting Dia. (In.) | .370" |
Length of Cut (In.) | 3" |
Cutting Dia. | 0.370" |
Insert Size | 7/8" |
Shank Length | 2-1/8 in |
Cutter Dia. - Machining | 0.3700" |
Description
Helical, Thread Mill, UN, Carbide, AlTiN, 0.3700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2206)
- FLUKE 8pc. Insulated Plier/ Screwdriver Set with Backpack (IKPK7)
- BORA PORTAMATE Bora Saw Plate and Rip Guide Combo (544008)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A664)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- MICRO 100 Thread Mill Helical Flute (TM-27NPT)
- MICRO 100 Thread Mill Multi Point (TM-290-16)
- MICRO 100 Thread Mill Helical Flute (TM-14NPT)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- MICRO 100 Thread Mill Multi Point (TM-100-10)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- Micro 100 Carbide Thread Mills