Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-375-24X
Zoro # G8356634
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining AlTiN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-375-24X
- Zoro # G8356634
- UPC # 728709184592
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Thread Size | 3/8"-24 |
Cutter Dia. | 0.2850 in |
Length of Cut | 3/4 in |
Length of Cut (In.) | 2-1/2" |
Cutting Dia. | 0.285" |
Cutting Dia. (In.) | .285" |
Insert Size | 3/4" |
Shank Length | 1 3/4 in |
Cutter Dia. - Machining | 0.2850" |
Description
Helical, Thread Mill, UN, Carbide, AlTiN, 0.2850 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Safety Dado Sets, 6 (SD306)
- NEW FARM PRODUCTS Heavy-Duty Splice Crimper/Wire Cutter (T2)
- SUPERCUT 143-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (447484)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Helical Flute (TM-27NPT)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- MICRO 100 Thread Mill Multi Point (TM-750X)
- MICRO 100 Thread Mill Multi Point (TM-290-16)
- MICRO 100 Thread Mill Multi Point (TM-375)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- Micro 100 Carbide Thread Mills