Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-312-18X
Zoro # G4362863
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining AlTiN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-312-18X
- Zoro # G4362863
- UPC # 728709184509
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 5/16"-18 |
Cutter Dia. | 0.2350 in |
Length of Cut | 5/8 in |
Length of Cut (In.) | 2-1/2" |
Insert Size | 5/8" |
Cutting Dia. (In.) | .235" |
Cutting Dia. | 0.235" |
Shank Length | 1 7/8 in |
Cutter Dia. - Machining | 0.2350" |
Description
Helical, Thread Mill, UN, Carbide, AlTiN, 0.2350 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT Dust Port Connector for DCS577 (DCS577DC)
- KENNEDY Single Drw Liner, Black, , Polyester (84030)
- REGAL CUTTING TOOLS 5/8-18 H5 4 Flt. Bottom Hand Tap (008577AS)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- MICRO 100 Thread Mill Helical Flute (TM-27NPT)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- MICRO 100 Thread Mill Multi Point (TM-180-8X)
- MICRO 100 Thread Mill Multi Point (TM-100-10X)
- MICRO 100 Thread Mill Helical Flute (TM-18NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- Micro 100 Threading & Turning Tools