Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-27NPTX
Zoro # G8422321
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining AlTiN
- Thread Type Pipe
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-27NPTX
- Zoro # G8422321
- UPC # 728709184462
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/16 in, 1/8"-27 |
Cutter Dia. | 0.2450 in |
Length of Cut | 7/16 in |
Cutting Dia. (In.) | .245" |
Cutting Dia. | 0.245" |
Length of Cut (In.) | 2-1/2" |
Insert Size | 0.437" |
Shank Length | 2.0630 in |
Cutter Dia. - Machining | 0.2450" |
Description
Helical, Thread Mill, NPT, Carbide, AlTiN, 0.2450 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Socket (SHD23232)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20569S624R)
- MILWAUKEE TOOL 29-1/2" Max-Lok SDS PLUS Adapter (48-20-6982)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- MICRO 100 Thread Mill Helical Flute (TM-250-28)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- MICRO 100 Thread Mill Multi Point (TM-140-8)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- MICRO 100 Thread Mill Multi Point (TM-001X)
- Micro 100 Carbide Thread Mills