Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-27NPT
Zoro # G8474426
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining Bright (Uncoated)
- Thread Type Pipe
- Overall Length 2-1/2 in
Product Information
- Brand Micro 100
- MFR # TM-27NPT
- Zoro # G8474426
- UPC # 728709184431
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/16 in, 1/8"-27 |
Cutter Dia. | 0.2450 in |
Length of Cut | 7/16 in |
Length of Cut (In.) | 2-1/2" |
Insert Size | 0.437" |
Cutting Dia. | 0.245" |
Cutting Dia. (In.) | .245" |
Shank Length | 2.0630 in |
Cutter Dia. - Machining | 0.2450" |
Details
Description
Helical, Thread Mill, NPT, Carbide, Bright (Uncoated), 0.2450 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Monkey Wrench, 9", Black Oxide (KTI49309)
- REMGRIT 4" Circular Saw Blade (GC404)
- STAHLWILLE TOOLS SERVICE-MANOSKOP® torque wrench (96504020)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.040 In (599-7030-40)
- MICRO 100 Thread Mill Multi Point (TM-001)
- MICRO 100 Thread Mill Multi Point (TM-060-6)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- MICRO 100 Thread Mill Multi Point (TM-600-20)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- MICRO 100 Thread Mill Multi Point (TM-100-6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Finish - Machining: AlTiN (901260-C3)
- Micro 100 Carbide Thread Mills