Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-250-20X
Zoro # G4362854
original price:
$160.69
5% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining AlTiN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-250-20X
- Zoro # G4362854
- UPC # 728709184387
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-20 |
Cutter Dia. | 0.1800 in |
Length of Cut | 1/2 in |
Cutting Dia. | 0.180" |
Length of Cut (In.) | 2-1/2" |
Cutting Dia. (In.) | .180" |
Insert Size | 1/2" |
Shank Length | 2 in |
Cutter Dia. - Machining | 0.1800" |
Description
Helical, Thread Mill, UN, Carbide, AlTiN, 0.1800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Internal - External Snap Ring Plier Set (4512)
- MILWAUKEE TOOL M12 FUEL 3/8" Ratchet 2 Battery Kit (2557-22)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/16 (44412)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E318N16-RD4)
- MICRO 100 Thread Mill Multi Point (TM-120-10)
- MICRO 100 Thread Mill Helical Flute (TMM-050080X)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- MICRO 100 Thread Mill Multi Point (TM-180-8)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- Micro 100 Threading & Turning Tools