Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-250-20
Zoro # G8452272
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-250-20
- Zoro # G8452272
- UPC # 728709184370
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-20 |
Cutter Dia. | 0.1800 in |
Length of Cut | 1/2 in |
Length of Cut (In.) | 2-1/2" |
Cutting Dia. | 0.180" |
Insert Size | 1/2" |
Cutting Dia. (In.) | .180" |
Shank Length | 2 in |
Cutter Dia. - Machining | 0.1800" |
Description
Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-15/32)
- BON TOOL Bon 12-267 Handle Adapter, 1 3/4" Button To Male Thread (12-267)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- MICRO 100 Thread Mill Multi Point (TM-290-16)
- MICRO 100 Thread Mill Helical Flute (TM-250-28)
- MICRO 100 Thread Mill Multi Point (TM-600-16X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Helical Flute (TM-437-14X)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- Micro 100 Threading & Turning Tools