Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-14NPT
Zoro # G8039044
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining Bright (Uncoated)
- Thread Type Pipe
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-14NPT
- Zoro # G8039044
- UPC # 728709184134
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Thread Size | 1/2 in, 3/4"-14 |
Cutter Dia. | 0.4950 in |
Length of Cut | 7/8 in |
Cutting Dia. (In.) | .495" |
Cutting Dia. | 0.495" |
Length of Cut (In.) | 4" |
Insert Size | 0.875" |
Shank Length | 3-1/8 in |
Cutter Dia. - Machining | 0.4950" |
Description
Helical, Thread Mill, NPT, Carbide, Bright (Uncoated), 0.4950 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- DYNAMIC Tools 11" Compound Tin Snips, Straight (D055035)
- SUPERIOR PARTS Aftermarket Compression Spring Fits Max CN70, CN80, CN80F, CN890S (SP KK23225)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- MICRO 100 Thread Mill Multi Point (TM-250-24)
- MICRO 100 Thread Mill Multi Point (TM-500)
- MICRO 100 Thread Mill Multi Point (TM-100-10X)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- MICRO 100 Thread Mill Helical Flute (TMM-050080X)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- Micro 100 Threading & Turning Tools