Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-001-08X
Zoro # G8156251
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining AlTiN
- Thread Type Inch
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-001-08X
- Zoro # G8156251
- UPC # 728709183793
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 5/8 in |
Thread Size | #1-8 |
Cutter Dia. | 0.6200 in |
Length of Cut | 1-3/8 in |
Length of Cut (In.) | 4" |
Cutting Dia. | 0.620" |
Cutting Dia. (In.) | .620" |
Insert Size | 1-3/8" |
Shank Length | 2-5/8 in |
Cutter Dia. - Machining | 0.6200" |
Description
Helical, Thread Mill, UN, Carbide, AlTiN, 0.6200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Assorted Pliers Sets, 4 pc Basic Pliers (00 20 01 V15)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 12 Points (31807)
- MARTOR Fabric Holster, Medium, Retractable, Nylon (9829.08)
- SUPERIOR PARTS Aftermarket Piston Driver for Makita DFN350 & DFN350Z-Type-2 (SP 347519-1)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- MICRO 100 Thread Mill Multi Point (TM-100-10X)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- MICRO 100 Thread Mill Helical Flute (TM-27NPT)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- Micro 100 Threading & Turning Tools