Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-001-08
Zoro # G8317084
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TM-001-08
- Zoro # G8317084
- UPC # 728709183786
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 5/8 in |
Thread Size | #1-8 |
Cutter Dia. | 0.6200 in |
Length of Cut | 1-3/8 in |
Cutting Dia. (In.) | .620" |
Length of Cut (In.) | 4" |
Insert Size | 1-3/8" |
Cutting Dia. | 0.620" |
Shank Length | 2-5/8 in |
Cutter Dia. - Machining | 0.6200" |
Description
Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.6200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Japanese Carbon Brush Set, PK 2 (R08)
- GEARWRENCH 3/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86131)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD53/64)
- KNIPEX Compact Bolt Cutters, 10" High Leverage (71 31 250)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- MICRO 100 Thread Mill Multi Point (TM-180-8X)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- MICRO 100 Thread Mill Multi Point (TM-100-6)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- MICRO 100 Thread Mill Helical Flute (TM-250-28)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- Micro 100 Threading & Turning Tools