Shop All Hex Keys
Micro 100
T-Handle Hex Key, 10 PK
Mfr # QHT-10
Zoro # G8210465
product price: $47.29
/pk 10, $4.73/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Handle Type T-Handle
- Shape Hex
- For Use With HOLDERS
- Type LOCKING AND LOCATING
- End Type Fits Locating/Locking Screws QC-1, -2, -1LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Handle Type | T-Handle |
Shape | Hex |
For Use With | HOLDERS |
Type | LOCKING AND LOCATING |
Item | Hex Key |
Drive | Hex |
End Type | Fits Locating/Locking Screws QC-1, -2, -1LH |
Number of Tips | 1 |
Tether Ready | Yes |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Description
T-Handle Hex Wrench, Fits Locating/Locking Screws QC-1, -2, -1LH, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver T6 Round (05028001001)
- PROSKIT Electricians Knife (902-319)
- DIABLO Freud 3/8 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-124)
- MAYHEW PRO Carbon Scraper Set, Polypropylene Handle (14082)
- MICRO 100 SAE L-Shape Hex Key, 1/8" Tip Size (QHK-1)
- BONDHUS 1/16in Ball End L-Wrench (10903)
- VEGA Hex Adapter Pin 3 x 3/8 x 1/4 in (175ADP38)
- BONDHUS HEX END T HANDLE 6" 5/32 (BH15209)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- BONDHUS SAE Ball Hex Key, 1/16" Tip Size (3603)
- EKLIND 12 Long Hex L Key (14232)
- Micro 100 Hex Keys