Shop All Threading Inserts
Micro 100
Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16"
Mfr # SAT-2000-10X
Zoro # G0982566
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 3"
- Finish AlTiN
- Min. Bore Dia. 0.4900"
- Split Length 0.275"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SAT-2000-10X
- Zoro # G0982566
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Min. Bore Dia. | 0.4900" |
Split Length | 0.275" |
Shank Dia. | 1/2" |
Max. Bore Depth | 2" |
Neck Dia. | 0.3650" |
Groove Width | 0.0990" |
Flat Width | 0.037" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 1/16" |
Projection | 0.1200" |
Description
0.490" Min Bore DIA x 2.000" (2) Max Bore Depth 0.0990" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 3/4" (BL283)
- OSG Carbide End Mill, HP421BN, 1/4 D, 3/4 Cut L (HP421-2500-BN)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038D)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16) (60262)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28 (IT-3601800X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IT-4901500X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- CARMEX Threading Insert, 16 ER A60 BMA (16 ER A60 BMA)
- Micro 100 Indexable Tools