Shop All Threading Inserts
Micro 100
Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Neck Dia.: 0.3650"
Mfr # SAT-1500-5X
Zoro # G0986617
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 3"
- Finish AlTiN
- Max. Bore Depth 1-1/2"
- Neck Dia. 0.3650"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SAT-1500-5X
- Zoro # G0986617
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Max. Bore Depth | 1-1/2" |
Neck Dia. | 0.3650" |
Min. Bore Dia. | 0.4900" |
Shank Dia. | 1/2" |
Flat Width | 0.079" |
Split Length | 0.275" |
Groove Width | 0.1660" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.083" |
Projection | 0.1200" |
Description
0.490" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.1660" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- ABANAKI Belt, Replacement (BMMS-12)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016M)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Finish: AlTiN (LTR-312-20X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IT-4901500X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Split Length: 0.275" (IAT-2000-6X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- Micro 100 Threading Inserts