Shop All Threading Inserts
Micro 100
Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.079"
Mfr # SAT-2000-5X
Zoro # G0984298
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 3"
- Projection 0.1200"
- Min. Bore Dia. 0.4900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SAT-2000-5X
- Zoro # G0984298
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Min. Bore Dia. | 0.4900" |
Split Length | 0.275" |
Max. Bore Depth | 2" |
Groove Width | 0.1660" |
Flat Width | 0.079" |
Shank Dia. | 1/2" |
Neck Dia. | 0.3650" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.1200" |
Offset | 0.083" |
Description
0.490" Min Bore DIA x 2.000" (2) Max Bore Depth 0.1660" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Standard Single Suede Bag, Suede Leather, 1 Pockets (444X)
- ASIMETO 6" x 0.0005"/0.01mm Digital Caliper With Adjustable Measuring Jaw (7317060)
- RITE KNIFE Replacement Blade, SL100, PK100 (B.SL.R.100.3843)
- MAKITA Chuck Key, HP2050 (763430-3)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IT-4901500X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IAT-1500-10X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 2" (IT-4902000X)
- MICRO 100 Threading Tool, 0.040" Min Bore dia, Shank Dia.: 1/8" (IT-040150X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- Micro 100 Threading Inserts