Shop All Threading Inserts
Micro 100
Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037"
Mfr # SAT-1500-10X
Zoro # G0980140
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 3"
- Finish AlTiN
- Neck Dia. 0.3650"
- Min. Bore Dia. 0.4900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SAT-1500-10X
- Zoro # G0980140
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Neck Dia. | 0.3650" |
Min. Bore Dia. | 0.4900" |
Groove Width | 0.1240" |
Shank Dia. | 1/2" |
Flat Width | 0.037" |
Max. Bore Depth | 1-1/2" |
Split Length | 0.275" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.1200" |
Offset | 1/16" |
Description
0.490" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.1240" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (70123D2B51640)
- KANT-TWIST Cantilever Clamp, Steel, 2-1/2" D Throat (K045TPDW)
- PROTO 3/8" Drive, SAE 3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4924CF)
- HHIP .115" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0726)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (IT-200600X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- MICRO 100 Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max (QTMT-050080-09)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- Micro 100 Indexable Tools