Shop All Threading Inserts
Micro 100
Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Shank Dia.: 3/8"
Mfr # SAT-1250-12X
Zoro # G0982609
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Max. Bore Depth 1-1/4"
- Min. Bore Dia. 0.3600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SAT-1250-12X
- Zoro # G0982609
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.3600" |
Shank Dia. | 3/8" |
Split Length | 0.210" |
Neck Dia. | 0.2700" |
Flat Width | 0.033" |
Groove Width | 0.1020" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.051" |
Projection | 0.0850" |
Description
0.360" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.1020" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES. Eclipse - Crimper - Non-Insulated Terminals AWG 22-6 (300-055)
- DRILL AMERICA 12" Half Round Bastard File (DIC05094)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1802RF)
- DRILL AMERICA #8-32 HSS Combined Drill Bit & Tap (Drap) (DWT8-32DRAP)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-8X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2" (LTR-187-6X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- CARMEX Threading Insert, 11 IR 11 UN BMA (11 IR 11 UN BMA)
- Micro 100 Threading Inserts