Shop All Threading Inserts
Micro 100
Standard - Threading Tools - ACME Threads
Mfr # IAT-750-6X
Zoro # G3603989
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-750-6X
- Zoro # G3603989
- Country of Origin United States
- Category Threading Inserts
Description
0.4900" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1440" Tooth Width x 0.1200" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16" x 2" Annular Cutter (49-59-2081)
- STAHLWILLE TOOLS Open ended insert tool Size 46 mm Size of mount 22x28 mm (58211046)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (234008)
- DAVIES Deluxe Ball Knob, 5/8-18 Thread Size, 0.75" Type, GP Phenolic (0155-E)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (SAT-750-12X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IAT-1500-10X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Threading Tool, 0.040" Min Bore dia, Shank Dia.: 1/8" (IT-040150X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Overall Length: 3" (IT-490750X)
- ZORO SELECT Helical UNC, UNF, and Metric Range Kit (87920)
- Micro 100 Indexable Tools