Shop All Threading Inserts
Micro 100
Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064"
Mfr # IAT-1500-8X
Zoro # G0984928
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 3"
- Finish AlTiN
- Projection 0.1200"
- Min. Bore Dia. 0.4900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-1500-8X
- Zoro # G0984928
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Min. Bore Dia. | 0.4900" |
Max. Bore Depth | 1-1/2" |
Split Length | 0.275" |
Shank Dia. | 1/2" |
Flat Width | 0.041" |
Groove Width | 0.1280" |
Neck Dia. | 0.3650" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.1200" |
Offset | 0.064" |
Description
0.490" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.1280" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 78 Backing Out Punch, 16 Hickory Handle (32451)
- CRESCENT WRENCH COMBINATION 1/2"" (CCW5)
- VIM PRODUCTS Tray Organizer 11"X16"10 Com (VIMV510)
- WIHA TorqueFix Pre-Set Handle 25 In/lbs. (28515)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-8X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- MICRO 100 Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max (QTMT-050080-09)
- WIDIA Threading Insert, NT, (NTF2R)
- Micro 100 Threading Inserts