Shop All Threading Inserts
Micro 100
Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060"
Mfr # IAT-2000-10X
Zoro # G0984709
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 3"
- Projection 0.1200"
- Min. Bore Dia. 0.4900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-2000-10X
- Zoro # G0984709
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Min. Bore Dia. | 0.4900" |
Split Length | 0.275" |
Max. Bore Depth | 2" |
Neck Dia. | 0.3650" |
Flat Width | 0.032" |
Groove Width | 0.1190" |
Shank Dia. | 1/2" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.1200" |
Offset | 0.060" |
Description
0.490" Min Bore DIA x 2.000" (2) Max Bore Depth 0.1190" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2 (15401)
- HOUGEN 14MM X 25MM RotaLoc Plus Annular Cutter (17904)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1430MRD)
- SUMITOMO Grooving Toolholder, RH (GNDLR163M-075)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (SAT-750-12X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Thread Size: 27-56 (IT-180350X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (IT-200600X)
- ZORO SELECT Helical UNC, UNF, and Metric Range Kit (87920)
- Micro 100 Threading Inserts