Shop All Threading Inserts
Micro 100
Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2"
Mfr # IAT-1500-10X
Zoro # G0992637
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 3"
- Finish AlTiN
- Split Length 0.275"
- Groove Width 0.1190"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-1500-10X
- Zoro # G0992637
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Split Length | 0.275" |
Groove Width | 0.1190" |
Neck Dia. | 0.3650" |
Max. Bore Depth | 1-1/2" |
Shank Dia. | 1/2" |
Min. Bore Dia. | 0.4900" |
Flat Width | 0.032" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.1200" |
Offset | 0.060" |
Description
0.490" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.1190" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 13/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT812L)
- IDEAL T-5 Stripper, Red, White, Blue (45-119)
- ARTU SDS Plus Drill Bit 1/4" x 8"L (01222)
- TEKTON Slotted x 8" Screwdriver 1/4" 8 in. Round (26625)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IT-200750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Split Length: 0.275" (IAT-2000-6X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- Micro 100 Threading Inserts