Shop All Threading Inserts
Micro 100
Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280"
Mfr # IAT-2000-8X
Zoro # G0982575
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 3"
- Offset 0.064"
- Neck Dia. 0.3650"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # IAT-2000-8X
- Zoro # G0982575
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Neck Dia. | 0.3650" |
Flat Width | 0.041" |
Split Length | 0.275" |
Max. Bore Depth | 2" |
Min. Bore Dia. | 0.4900" |
Groove Width | 0.1280" |
Shank Dia. | 1/2" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.064" |
Projection | 0.1200" |
Description
0.490" Min Bore DIA x 2.000" (2) Max Bore Depth 0.1280" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milwaukee 12V Power-plus Battery (12V POWER-PLUS BATTERY MILWAUKEE)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 18 in (192-631-10)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13190 (13190)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4" (IT-140250X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia (IT-2001000X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Max. Bore Depth: 1/4" (IT-160250X)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- Micro 100 Threading Inserts