Shop All Threading Inserts
Micro 100
Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 1-1/4"
Mfr # IAT-1250-12X
Zoro # G0992418
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Shank Dia. 3/8"
- Projection 0.0850"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-1250-12X
- Zoro # G0992418
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 0.0970" |
Neck Dia. | 0.2700" |
Flat Width | 0.028" |
Min. Bore Dia. | 0.3600" |
Split Length | 0.210" |
Max. Bore Depth | 1-1/4" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0850" |
Offset | 0.049" |
Description
0.360" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.0970" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide (CNMG120416-MM5 WSM30S)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (1MKR8)
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A694)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-8X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-187-12X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- Micro 100 Threading Inserts