Shop All Threading Inserts
Micro 100
Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Finish: AlTiN
Mfr # IAT-1800-12X
Zoro # G0982636
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Projection 0.0850"
- Split Length 0.210"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-1800-12X
- Zoro # G0982636
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Split Length | 0.210" |
Flat Width | 0.028" |
Groove Width | 0.0970" |
Max. Bore Depth | 1.800" |
Neck Dia. | 0.2700" |
Shank Dia. | 3/8" |
Min. Bore Dia. | 0.3600" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0850" |
Offset | 0.049" |
Description
0.360" Min Bore DIA x 1.800" Max Bore Depth 0.0970" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/2" x 2" (HML.2-1/2)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461L)
- LISLE STRAP FILTER WRENCH HD (LI60200)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39544CLB113355)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1000-14X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 2" (IT-4902000X)
- Micro 100 Threading Inserts