Shop All Threading Inserts
Micro 100
Standard, Threading Tools, ACME Threads, 0.255" Min Bore dia
Mfr # IAT-750-14X
Zoro # G0983424
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Shank Dia. 5/16"
- Groove Width 0.0600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT-750-14X
- Zoro # G0983424
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Groove Width | 0.0600" |
Flat Width | 0.024" |
Split Length | 0.210" |
Neck Dia. | 0.1800" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.2550" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0700" |
Offset | 0.030" |
Description
0.255" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0600" Tooth Width 0.070" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive Impact Extension 5" (CIMSA3N)
- PROTO 3/4" Drive Impact Socket Set, Metric, 26 pcs (J72106M)
- DAVIES Knurled Clamp Knob, Thread Size 3/8-16, 0.75"L (3055-B)
- EXCEL BLADES 2 in. Machine Square (60018IND)
- MICRO 100 Threading Tool, 0.230" Min Bore dia (IT-2301000X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901000X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4" (IT-140250X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Neck Dia.: 0.1150" (IT-160500X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- WIDIA Threading Insert, 3ER, Triangle (3ER8RD)
- Micro 100 Threading Inserts