Shop All Threading Inserts
Micro 100
Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4"
Mfr # IAT-750-16X
Zoro # G0980107
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Projection 0.0450"
- Split Length 0.175"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # IAT-750-16X
- Zoro # G0980107
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Split Length | 0.175" |
Min. Bore Dia. | 0.2000" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.1500" |
Flat Width | 0.021" |
Shank Dia. | 1/4" |
Groove Width | 0.0690" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0450" |
Offset | 0.035" |
Description
0.200" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0690" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL Ratcheting Harmonic Balancer Puller (CAL38000)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025376)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL2147IM)
- KNIPEX Crimping Pliers (97 61 145 A)
- MICRO 100 Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max (QTMT-050080-09)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Thread Size: 27-56 (IT-180350X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 3/4" (IT-140750X)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- Micro 100 Indexable Tools