Shop All Threading Inserts
Micro 100
Standard Threading Tool ACME Threads, 0.1870 3/16 Min Bore , 3/4 Max
Mfr # IAT2-750-16
Zoro # G011240157
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # IAT2-750-16
- Zoro # G011240157
- Country of Origin United States
- Category Threading Inserts
Description
0.1870 3/16 Min Bore Dia X3/4 Max Bore Depth X 0.0450 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Acme Thread Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 13/16 in L (53YV94)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 8.0, 2PK M18 6.0 (2962-20, 48-11-1880, 48-11-1862)
- IRWIN 9" L x Demolition Cutting Recip Saw Blade, 9in, 10Tpi (372960)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15270)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901250X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Max. Bore Depth: 1/4" (IT-160250X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (SAT-750-12X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-400-16X)
- MICRO 100 Threading Tool, 0.1560 5/32 Min Bore, 0.500 1/2 Max (QITL-140500X)
- KIPP Threaded Insert Self-Tapping, W. Cutting Slit, M16, L=22, Steel Electro Zinc-Plated (K0978.16)
- Micro 100 Threading Inserts