Shop All Threading Inserts
Micro 100
Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Max. Bore Depth: 3/4"
Mfr # LTR-312-12X
Zoro # G0986915
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Neck Dia. 0.2330"
- Corner Radius 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # LTR-312-12X
- Zoro # G0986915
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Neck Dia. | 0.2330" |
Corner Radius | 0.005" |
Shank Dia. | 5/16" |
Groove Width | 0.0940" |
Min. Bore Dia. | 5/16" |
Max. Bore Depth | 3/4" |
Split Length | 0.210" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0750" |
Description
0.313" (5/16) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0940" Tooth Width 0.075" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Thread Relief Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- AMPG Dovetail Holder, 1/4" Shank, SS (Z7502SS)
- STARRETT Tool and Instrument Oil, 4 Fl Oz (1620)
- BON TOOL Acid Brush Only, Heavy Duty 2 1/2" Tampico, 7 1/2" X 2 3/4" (81-215)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 2" (IT-4902000X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IT-4901500X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- TUNGALOY Threading Insert, Carbide, Laydown (5901568)
- Micro 100 Indexable Tools