Shop All Threading Inserts
Micro 100
Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Finish: AlTiN
Mfr # LTR-312-20X
Zoro # G0984727
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Groove Width 0.0940"
- Max. Bore Depth 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # LTR-312-20X
- Zoro # G0984727
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Groove Width | 0.0940" |
Max. Bore Depth | 1-1/4" |
Corner Radius | 0.005" |
Split Length | 0.210" |
Shank Dia. | 5/16" |
Neck Dia. | 0.2330" |
Min. Bore Dia. | 5/16" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0750" |
Description
0.313" (5/16) Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.0940" Tooth Width 0.075" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Thread Relief Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #16 Hey HSS Rh 60/120 Deg Bell Centerdrill (26-L2-676)
- KO-KEN Socket 21mm 6 Point 23mm Z-series 3/8 Sq. Drive (3400MZ-21)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63256)
- PEARL P4 SD Turbo Blade 12 in. X125X1 Uses Adapter #116322 (DIA012SD)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IT-200750X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- Micro 100 Threading Inserts