Shop All Profiling Tools
Micro 100
Standard, Profiling Tools, Radial Profiling, 0.230" Min Bore dia, Finish: UN
Mfr # PR-2301000
Zoro # G0990747
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Projection 0.0800"
- Finish UN
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PR-2301000
- Zoro # G0990747
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Neck Dia. | 0.1500" |
Groove Width | 0.0670" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.2300" |
Corner Radius | 0.008" |
Details
Projection | 0.0800" |
Finish | UN |
Cutting Direction | Right Hand |
Description
0.230" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0670" Tooth Width 0.080" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR65)
- MILWAUKEE TOOL 1 in. Diamond Ultra Wet Core Bit (48-17-5010)
- WRIGHT TOOL 3/4 in Drive Impact Socket 31 mm Size, Standard Socket, black oxide (68-31MM)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18, Mounting: Compression (2NPA9)
- MICRO 100 Carbide Axial Profiling Right Hand, AlTiN Coated (PF8-200800X)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand (QPR8-460750)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-460750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated (QPF8-140500X)
- MICRO 100 Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Overall Length: 2" (QPF-070600)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-050150)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .200 (QMBB-040200X)
- Micro 100 Profiling Tools