Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Neck Dia.: 0.3650"
Mfr # UC-50125-24X
Zoro # G0995744
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 1/2"
- Groove Width 1/8"
- Finish AlTiN
- Radius 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # UC-50125-24X
- Zoro # G0995744
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Groove Width | 1/8" |
Radius | 1/16" |
Neck Dia. | 0.3650" |
Min. Bore Dia. | 0.4900" |
Max. Bore Depth | 1-1/2" |
Split Length | 1/2" |
Details
Finish | AlTiN |
Projection | 1/8" |
Cutting Direction | Right Hand |
Description
0.490" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.1250" (1/8) Tooth Width 0.125" (1/8) Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0625" (1/16) Radius - Carbide Undercut Square Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1-3/4" dia., 2" Cutting D (63134445042)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- IRWIN Locking C-Clamp, w/Swivel Pads 4" (165)
- CRESCENT LUFKIN 3/8" x 100' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- MICRO 100 Grooving Tool (RR-039-12)
- MICRO 100 Grooving Tool (OR-141-9)
- MICRO 100 Grooving Tool (RR-039-4)
- MICRO 100 Grooving Tool (QMRR-020-100-060)
- MICRO 100 Grooving Tool (QMRR-010-100-060)
- Micro 100 Threading & Turning Tools