Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, Undercutting, Square, 0.365" Min Bore dia, Max. Bore Depth: 1"
Mfr # UC-37125-16X
Zoro # G0995997
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Groove Width 1/8"
- Finish AlTiN
- Max. Bore Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # UC-37125-16X
- Zoro # G0995997
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 1/8" |
Max. Bore Depth | 1" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3650" |
Radius | 1/16" |
Details
Finish | AlTiN |
Projection | 0.0950" |
Cutting Direction | Right Hand |
Description
0.365" Min Bore DIA x 1.000" (1) Max Bore Depth 0.1250" (1/8) Tooth Width 0.095" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0625" (1/16) Radius - Carbide Undercut Square Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSeries Demolition Screwdriver Set 8 pc (DWHT65102)
- PROTO Long Drive Pin Punch, 3/16 in. Tip (J48316LS2)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit, Includes Battery/Charger (2788-22HD, 48-11-1865)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-23)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-017-025)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-375-100X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-093-150)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FGF-375-125X)
- MICRO 100 Face Grooving Tool (FGC3-375-078-100X)
- Micro 100 Grooving Tools