Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, Undercutting, Square, 0.303" Min Bore dia, Radius: 1/32"
Mfr # UC-31062-20X
Zoro # G0993538
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Groove Width 1/16"
- Finish AlTiN
- Radius 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # UC-31062-20X
- Zoro # G0993538
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Groove Width | 1/16" |
Radius | 1/32" |
Neck Dia. | 0.2200" |
Split Length | 5/16" |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.3030" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.0830" |
Description
0.303" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.0620" (1/16) Tooth Width 0.083" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0310" (1/32) Radius - Carbide Undercut Square Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS, Even (21ML36)
- SPEEDAIRE Pistol Grip Air Gun, 4-3/8" Extension (52KD71)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34267)
- INSIZE Electronic Depth Gage (1147-300)
- MICRO 100 Grooving Tool (QRR-069-16)
- MICRO 100 Grooving Tool (RRL-250-12)
- MICRO 100 Grooving Tool (QMFR-020-250-120)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Finish: AlTiN (QUP-31062-16X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- MICRO 100 Grooving Tool (QRR-118-16X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-062-100)
- Micro 100 Grooving Tools