Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, Undercutting, Square, 0.303" Min Bore dia, Max. Bore Depth: 1/2"
Mfr # UC-31050-8X
Zoro # G0995279
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Groove Width 0.0500"
- Finish AlTiN
- Neck Dia. 0.2200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # UC-31050-8X
- Zoro # G0995279
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Groove Width | 0.0500" |
Neck Dia. | 0.2200" |
Max. Bore Depth | 1/2" |
Radius | 0.0250" |
Split Length | 5/16" |
Min. Bore Dia. | 0.3030" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.0830" |
Description
0.303" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0500" Tooth Width 0.083" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0250" Radius - Carbide Undercut Square Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Gasket Cutter, Light Duty, 10-1/2" L (AX3000)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- AVK Expandable Tool, M8 x 1.25, Steel (AA181-8125)
- OTC Flare Nut Locking Plier, 11/16" to 7/8" (6720-4)
- MICRO 100 Grooving Tool (QFG-490-062X)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Finish: AlTiN (QUP-31062-16X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Grooving Tool (QRR-055-16)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Finish: AlTiN (OR-141-9X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- Micro 100 Grooving Tools