Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia, Groove Width: 1/8"
Mfr # FR-125-20X
Zoro # G0995227
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 1/2"
- Groove Width 1/8"
- Finish AlTiN
- Max. Bore Depth 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FR-125-20X
- Zoro # G0995227
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Groove Width | 1/8" |
Max. Bore Depth | 1-1/4" |
Split Length | 0.275" |
Min. Bore Dia. | 1/2" |
Neck Dia. | 0.3450" |
Radius | 1/16" |
Details
Finish | AlTiN |
Projection | 0.1500" |
Cutting Direction | Right Hand |
Description
0.500" (1/2) Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.1250" (1/8) Tooth Width 0.150" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0625" (1/16) Radius - Carbide Full Radius Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1380)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50885)
- DEWALT DEWALT WOOD CHISEL 1"" (DWHT16858)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6061C)
- MICRO 100 Grooving Tool (FR-125-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Grooving Tool (FR-055-4)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-078-100)
- MICRO 100 Grooving Tool (QFR-025-10X)
- MICRO 100 Standard, Face Grooving Tool, Square, Groove Tool - RH Face Coated, Shank Dia.: 1/4" (FG-230-020X)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-2)
- Micro 100 Threading & Turning Tools