Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, Full Radius, 0.375" (3/8) Min Bore dia
Mfr # FR-062-12X
Zoro # G1002236
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Groove Width 1/16"
- Finish AlTiN
- Neck Dia. 0.2700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FR-062-12X
- Zoro # G1002236
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 1/16" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 3/8" |
Radius | 1/32" |
Split Length | 0.185" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.1000" |
Description
0.375" (3/8) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0620" (1/16) Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0310" (1/32) Radius - Carbide Full Radius Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 860-3 Blanket, Pvc 2To 3 (860-3)
- HOUGEN 5/16 in. RotaCut Hole Cutter, 3 pack (11104C)
- MAYHEW $PRY BAR 5/8" X 16 LADY FOOT 426 (MY40152)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN30)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- MICRO 100 Grooving Tool (QMRR-010-250-060X)
- MICRO 100 Grooving Tool (RR-062-20)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- MICRO 100 Grooving Tool (QFR-025-10X)
- MICRO 100 Quick Change, Face Grooving Tool Full Radius, 0.375" (3/8) Min Bore dia (QFGF-375-093)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-020-050)
- Micro 100 Grooving Tools