Shop All Grooving Tools
Micro 100
Standard, Grooving Tools, Face Grooving, Square, Groove Tool - RH Face, Shank Dia.: 1/4"
Mfr # FG-230-020
Zoro # G1002516
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Groove Width 0.0200"
- Finish UN
- Min. Bore Dia. 0.2300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # FG-230-020
- Zoro # G1002516
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0200" |
Min. Bore Dia. | 0.2300" |
Split Length | 0.215" |
Details
Finish | UN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
Groove Tool - RH Face
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-0142)
- URREA 3/4" Drive Deep Socket, Metric, 13 pcs (750013MLH)
- FREUD Solid Surface Blade, 10 (LU95M010)
- KO-KEN Bit Socket 19mm Hex 60mm 1/2 Sq. Drive (14012M.60-19)
- MICRO 100 Grooving Tool (RRM-120-40G)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-150-100)
- MICRO 100 Grooving Tool (QMRR-020-250-080)
- MICRO 100 Grooving Tool (QMRR-030-250-120)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FGF-375-125X)
- MICRO 100 Grooving Tool (RR-125-20)
- MICRO 100 Grooving Tool (QRR-017-6)
- Micro 100 Grooving Tools