Shop All Grooving Tools
Micro 100
Standard, Face Grooving Tool, Square, 0.500" (1/2) Min Bore dia, Groove Width: 1/16"
Mfr # FG-500-062X
Zoro # G0993608
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 1/2"
- Finish AlTiN
- Cutting Direction Right Hand
- Projection 0.0750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FG-500-062X
- Zoro # G0993608
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Groove Width | 1/16" |
Split Length | 0.350" |
Min. Bore Dia. | 1/2" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.0750" |
Description
0.500" (1/2) Min Bore DIA x 0.0620" (1/16) Tooth Width 0.075" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Stubby Adjustable Wrench 6 in. L 1 pc (2265395)
- SWANSON SQUARE SPEED12""TRI MITER (S0107)
- KO-KEN Socket 14mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-14)
- CRESCENT NICHOLSON 10" Half Round Bastard Cut Wood Rasp (19427N)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Projection: 0.0500" (FGF-250-020)
- MICRO 100 Grooving Tool (QMRR-020-250-080X)
- MICRO 100 Grooving Tool (RR-055-16)
- MICRO 100 Grooving Tool (RRL-038-6)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-6X)
- MICRO 100 Grooving Tool (QMFR-020-500-100X)
- Micro 100 Threading & Turning Tools