Shop All Grooving Tools
Micro 100
Standard, Face Grooving Tool, Square, 0.313" (5/16) Min Bore dia, Groove Width: 0.0300"
Mfr # FG-312-030X
Zoro # G0995814
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Finish AlTiN
- Split Length 0.240"
- Min. Bore Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FG-312-030X
- Zoro # G0995814
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Groove Width | 0.0300" |
Split Length | 0.240" |
Min. Bore Dia. | 5/16" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.0500" |
Description
0.313" (5/16) Min Bore DIA x 0.0300" Tooth Width 0.050" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 (C39013)
- STM 10 Pair Steel Parallel Set (230863)
- CLC WORK GEAR Carpenters Tool Belt 4Pc (1649)
- WESTWARD 1/2 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (4LXU3)
- MICRO 100 Grooving Tool (QRR-236-20)
- MICRO 100 Grooving Tool (QRR-025-4)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-050-20X)
- MICRO 100 Grooving Tool (QMRR-020-250-100)
- MICRO 100 Grooving Tool (QMRR-030-500-080)
- MICRO 100 Grooving Tool (UC-50125-16)
- MICRO 100 Grooving Tool (QRR-038-6)
- Micro 100 Threading & Turning Tools