Micro 100

Standard, Boring Tools, Top Rake Chipbreaker, 0.120" Min Bore dia, Overall Length: 2"


product price: $28.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Length 2"
  • Shank Dia. 3/16"
  • Cutting Direction Right Hand
  • Offset 0.050"
  • Projection 0.0200"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 2"
Shank Dia. 3/16"
Corner Radius 0.004"
Min. Bore Dia. 0.1200"
Max. Bore Depth 1/4"
Groove Width 0.0570"
Neck Dia. 0.1000"

Details

Cutting Direction Right Hand
Finish UN
Offset 0.050"
Projection 0.0200"

Description

0.120" Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.0570" Tooth Width 0.020" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.