Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, Sharp, 5.00 mm Min Bore dia
Mfr # BBM-060510X
Zoro # G0990336
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57.0 mm
- Shank Dia. 6.000 mm
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 1.240 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBM-060510X
- Zoro # G0990336
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Max. Bore Depth | 10.00 mm |
Split Length | 4.20 mm |
Min. Bore Dia. | 5.000 mm |
Groove Width | 3.810 mm |
Neck Dia. | 3.760 mm |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 1.240 mm |
Description
5.00 mm Min Bore DIA x 10.00 mm Max Bore Depth 3.810 mm Tooth Width 1.24 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T150X)
- DRILL AMERICA m24x3 HSS 4 Flute Hand Tap Set (DWTS24X3)
- S&G TOOL AID TAPERED PUNCH .498 (SG92325)
- SWANSON TOOL Magnetic Angle Finder (AF006M)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025050)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601000S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601000)
- Micro 100 Indexable Boring Bars