Shop All Indexable Boring Bars
Micro 100
Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia, Overall Length: 4"
Mfr # BB-3602000SX
Zoro # G0989399
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 3/8"
- Cutting Direction Right Hand
- Finish AlTiN
- Projection 0.0900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-3602000SX
- Zoro # G0989399
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4" |
Shank Dia. | 3/8" |
Max. Bore Depth | 2" |
Min. Bore Dia. | 0.3600" |
Neck Dia. | 0.2700" |
Groove Width | 0.2000" |
Split Length | 0.245" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0900" |
Description
0.360" Min Bore DIA x 2.000" (2) Max Bore Depth 0.2000" Tooth Width 0.090" Projection x 0.3750" (3/8) Shank DIA x 4.00" (4) Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 3/8" Drive, T50 SAE Socket (26640)
- ARROW FASTENER Wire/Cable Staple Gun, HD, Round Crown (T25)
- SUNEX 1/2" Drive Impact Socket 6 (218D)
- BAHCO Bahco Professional Cut Handsaw, 12" Compass (PC-12-COM)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025050X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- Micro 100 Indexable Boring Bars